Menu Search

EATON #C0050E5EFB

Industrial Control Transformer 50 VA 50/60 Hz

SKU: 78668042170
Manufacturer Series: MTE Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 200/220/440, 208/230/460, 240/480V
Volts, Secondary: 23/110, 24/115, 25/120V
VA Rating: 50 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Screw, Standard
Fusing: 2-Pole Primary Rejection Type Fuse Block, Secondary Fuse Clips
Description
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 200/220/440, 208/230/460, 240/480V; Volts, Secondary - 23/110, 24/115, 25/120V; VA Rating - 50 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Terminal Type - Screw, Standard; Fusing - 2-Pole Primary Rejection Type Fuse Block, Secondary Fuse Clips; Manufacturer Series - MTE Series