Menu Search
EATON #C0100E3C

Transformer, Industrial Control; 230/460/575V Primary; 100 VA

SKU # 78668042204 Manufacturer Series: MTE Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
VA Rating: 100 VA
Volts, Secondary: 115/95V
Terminal Type: Screw, Standard
Fusing: Secondary Fuse Clips
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 230/460/575V
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C