Menu Search
Electrical and Power Distribution Transformers Control Transformers Transformer, Industrial Control; 230/460/575V Primary

EATON

Transformer, Industrial Control; 230/460/575V Primary

(3 Product Options) Manufacturer Series: MTE Series
  • Type: Industrial Control Transformer
  • Enclosure Construction Style: Encapsulated
  • Volts, Primary: 230/460/575V
  • Frequency Rating: 50/60 Hz
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 230/460/575V
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C