Menu Search
EATON #C0050E4WFB

Transformer, Industrial Control; Molded-in Terminals; 50 VA

SKU # 78668000481 Manufacturer Series: MTE Series
RoHS Compliant
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 550/575/600V
Volts, Secondary: 22/23/24V
VA Rating: 50 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 2.56 x 3 x 3 in.
Terminal Type: Molded-in
Fusing: Primary 2-Pole Rejection Type Fuse Block, Secondary Fuse Clips 13/32 in. x 1-1/2 in. Fuses

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: Coil Material: Copper Winding