Menu Search
EATON #C0200E4CFB

Transformer, Industrial Control; Screw-Standard Terminals; 200 VA

SKU # 78668000114 Manufacturer Series: MTE Series
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 550/575/600V
Volts, Secondary: 110/115/120V
VA Rating: 200 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Screw, Standard
Fusing: Secondary Fuse Clips