Menu Search
EATON #C0300E4CFB

Transformer, Industrial Control; Screw-Standard Terminals; 300 VA

SKU # 78668000116 Manufacturer Series: MTE Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 550/575/600V
Volts, Secondary: 110/115/120V
VA Rating: 300 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 5.197 x 4.764 x 4.488 in.
Terminal Type: Screw, Standard
Fusing: 2-Pole Primary Rejection Type Fuse Block

Additional Info: Coil Material: Copper Windings