You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #C0100E4CFB

Transformer, Industrial Control; Screw Terminals; 100 VA

SKU # 78668000112 Manufacturer Series: MTE Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 550/575/600V
Volts, Secondary: 110/115/120V
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 4.25 x 3.38 x 3.38 in.
Terminal Type: Screw
Fusing: 2-Pole Primary Rejection Type Fuse Block

Additional Info: Copper Winding Coil