Menu Search
EATON #C0050E4CFB

Transformer, Industrial Control; Screw Terminals; 50 VA

SKU # 78668000110 Manufacturer Series: MTE Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 550/575/600V
Volts, Secondary: 110/115/120V
VA Rating: 50 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 3.94 x 2.99 x 2.99 in.
Terminal Type: Screw
Fusing: 2-Pole Primary Rejection Type Fuse Block

Additional Info: Copper Winding Coil