Menu Search
HAMMOND POWER SOLUTIONS #PH150MQMJ

Transformer, Industrial Control; 240/480V Primary; 150 VA

SKU # 80342307796 Manufacturer Series: PH Series
RoHS Compliant
VA Rating: 150 VA
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 3.81 x 4.94 x 4 in.
Terminal Type: Screw, Standard
Fusing: 4 Fuse Clips
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480V
Volts, Secondary: 120/240V
Frequency Rating: 50/60 Hz