Menu Search
HAMMOND POWER SOLUTIONS #SP150PR

Spartan Transformer, Industrial Control; 120/240V Primary; 150 VA

SKU # 80342309895
RoHS Compliant
View more versions of this product
VA Rating: 150 VA
Enclosure Construction Style: Open
Size: HxWxD: 2.85 x 4.29 x 2.99 in.
Terminal Type: Screw, Standard
Type: Industrial Control Transformer
Volts, Primary: 120/240V
Volts, Secondary: 12/24V
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C