Menu Search
HAMMOND POWER SOLUTIONS #SP2000MQMJ

Spartan Transformer, Industrial Control; Open Enclosure; 2000 VA

SKU # 80342309884
RoHS Compliant
View more versions of this product
VA Rating: 2000 VA
Insulation Class: 180 deg C
Temperature Rise: 115 deg C
Size: HxWxD: 5.31 x 5.87 x 6.38 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480V
Volts, Secondary: 120/240V
Frequency Rating: 50/60 Hz
Terminal Type: Screw, Standard