Menu Search
HAMMOND POWER SOLUTIONS #SP250QR

Spartan Transformer, Industrial Control; 240/480V Primary; 250 VA

SKU # 80342309890 Manufacturer Series: HPS Spartan
RoHS Compliant
View more versions of this product
VA Rating: 250 VA
Size: HxWxD: 3.4 x 4.09 x 3.78 in.
Terminal Type: Screw, Standard
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480V
Volts, Secondary: 12/24V
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C