Menu Search
HAMMOND POWER SOLUTIONS #PH250AJ

Transformer, Industrial Control; 600V Primary; 60 Hz; 250 VA

SKU # 80342301899 Manufacturer Series: PH Series
View more versions of this product
VA Rating: 250 VA
Volts, Secondary: 120V
Insulation Class: 150 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 3.25 x 4.25 x 4.25 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 600V
Frequency Rating: 60 Hz
Terminal Type: Screw, Standard