Menu Search
HAMMOND POWER SOLUTIONS #SP350PR

Spartan Transformer, Industrial Control; 120/240V Primary; 350 VA

SKU # 80342309897
RoHS Compliant
View more versions of this product
VA Rating: 350 VA
Enclosure Construction Style: Open
Size: HxWxD: 3.4 x 4.69 x 3.78 in.
Terminal Type: Screw, Standard
Type: Industrial Control Transformer
Volts, Primary: 120/240V
Volts, Secondary: 12/24V
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C