Menu Search
HAMMOND POWER SOLUTIONS #SP350ACP

HPS Spartan Industrial Control Transformer, 350 VA, 60 Hz, Open

SKU # 80342309861
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 600/480, 575/460, 550/440V
Volts, Secondary: 120/240V, 115/230V, 110/220V
VA Rating: 350 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 3.4 x 3.78 x 4.49 in.
Terminal Type: Screw

HAM SP350ACP 350VA-CNTRL-TFMR