Menu Search
HAMMOND POWER SOLUTIONS #PH50PG

Transformer, Industrial Control; 50/60 Hz; 50 VA

SKU # 80342307812 Manufacturer Series: PH Series
RoHS Compliant
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 120/240V
Volts, Secondary: 12/24V
VA Rating: 50 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 3.19 x 4.38 x 3 in.
Terminal Type: Screw, Standard
Fusing: 4 Fuse Clips