Menu Search

HAMMOND POWER SOLUTIONS #SP500QR

Industrial Control Transformer 500 VA 50/60 Hz

SKU: 80342309892
Manufacturer Series: HPS Spartan
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480V
Volts, Secondary: 12/24V
VA Rating: 500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 3.78 x 4.49 x 5.47 in.
Terminal Type: Screw
Description
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 240/480V; Volts, Secondary - 12/24V; VA Rating - 500 VA; Frequency Rating - 50/60 Hz; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Size - 3.78 in. H x 4.49 in. W x 5.47 in. D; Terminal Type - Screw; Additional Information - Bolted Core Construction; Manufacturer Series - HPS Spartan
Additional Info: Bolted Core Construction