(0)

HAMMOND POWER SOLUTIONS #SP500ACP

Industrial Control Transformer 500 VA 60 Hz

SKU: 80342309862
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 600/480V
Volts, Secondary: 120/240V
VA Rating: 500 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 3.78 x 4.69 x 4.49 in.
Terminal Type: Screw, Standard
Manufacturer Series: Spartan
Description
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 600/480V; Volts, Secondary - 120/240V; VA Rating - 500 VA; Frequency Rating - 60 Hz; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Size - 3.78" H x 4.69" W x 4.49" D; Terminal Type - Screw, Standard; Manufacturer Series - Spartan