Menu Search
HAMMOND POWER SOLUTIONS #SP250PR

Spartan Transformer, Industrial Control; 120/240V Primary; 250 VA

SKU # 80342309896
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 120/240V
Volts, Secondary: 12/24V
VA Rating: 250 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 3.78 x 3.9 x 3.4 in.
Terminal Type: Screw

Additional Info: Output Amps: 20.8/10.4A