Menu Search
HAMMOND POWER SOLUTIONS #SP50PR

Spartan Transformer, Industrial Control; 120/240V Primary; 50 VA

SKU # 80342309893
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 120/240V
Volts, Secondary: 12/24V
VA Rating: 50 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 2.6 x 3.35 x 2.6 in.
Terminal Type: Screw, Standard