Menu Search
Electrical and Power Distribution Transformers Control Transformers Spartan Transformer, Industrial Control; 120/240V Primary

HAMMOND POWER SOLUTIONS

Spartan Transformer, Industrial Control; 120/240V Primary

(6 Product Options)
  • Type: Industrial Control Transformer
  • Volts, Primary: 120/240V
  • Volts, Secondary: 12/24V
  • Frequency Rating: 50/60 Hz
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Industrial Control Transformer
Volts, Primary: 120/240V
Volts, Secondary: 12/24V
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C