Menu Search
HAMMOND POWER SOLUTIONS #SP1000ACP

Spartan Transformer, Industrial Control; 60 Hz; 1000 VA

SKU # 80342309864
RoHS Compliant
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 600/480V
Volts, Secondary: 120/240V
VA Rating: 1000 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 4.37 x 5.47 x 5.25 in.
Terminal Type: Screw, Standard