Menu Search
Control Transformers Transformer, Industrial Control; Screw Terminals; 150 VA
HAMMOND POWER SOLUTIONS #SP150ACP-TRANSFORMER

Transformer, Industrial Control; Screw Terminals; 150 VA

SKU # 80342388489 Manufacturer Series: HPS Spartan
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480/600V
Volts, Secondary: 120/240V
VA Rating: 150 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 2.85 x 2.99 x 4.29 in.
Terminal Type: Screw

Additional Info: Bolted Core Construction