Menu Search
Control Transformers Transformer, Industrial Control; Screw Terminals; 250 VA
HAMMOND POWER SOLUTIONS #SP250ACP-TRANSFORMER

Transformer, Industrial Control; Screw Terminals; 250 VA

SKU # 80342388487 Manufacturer Series: HPS Spartan
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480/600V
Volts, Secondary: 120/240V
VA Rating: 250 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 3.4 x 3.78 x 4.09 in.
Terminal Type: Screw

Additional Info: Bolted Core Construction