Menu Search
HAMMOND POWER SOLUTIONS #SP100ACP-TRANSFORMER

Transformer, Industrial Control; Screw Terminals; 100 VA

SKU # 80342388491 Manufacturer Series: HPS Spartan
RoHS Compliant
VA Rating: 100 VA
Size: HxWxD: 2.85 x 2.99 x 3.74 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480/600V
Volts, Secondary: 120/240V
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Terminal Type: Screw

Additional Info: Bolted Core Construction