Menu Search
Control Transformers Industrial Control Transformer 100 VA 60 Hz

MARCUS TRANSFORMER #MC100K

Industrial Control Transformer 100 VA 60 Hz

SKU #62469910242
Manufacturer Series: MC Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial Control Transformer
Enclosure Construction Style: Enclosed
Volts, Primary: 347V
Volts, Secondary: 120/240V
VA Rating: 100 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 95 deg C
Size: HxWxD: 2.82 x 3.13 x 5.38 in.
Terminal Type: Screw, Standard

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Enclosed; Volts, Primary - 347V; Volts, Secondary - 120/240V; VA Rating - 100 VA; Frequency Rating - 60 Hz; Insulation Class - 130 deg C; Temperature Rise - 95 deg C; Size - 2.82 in. H x 3.13 in. W x 5.38 in. D; Terminal Type - Screw, Standard; Additional Information - Single Phase; Manufacturer Series - MC Series

Additional Info: Single Phase