Menu Search
Control Transformers Industrial Control Transformer 50 VA 50/60 Hz

MARCUS TRANSFORMER #MO50A

Industrial Control Transformer 50 VA 50/60 Hz

SKU #62469910042
Manufacturer Series: MO Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 120/240V
Volts, Secondary: 12/24V
VA Rating: 50 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 2.5 x 3 x 3 in.
Terminal Type: Screw, Standard

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 120/240V; Volts, Secondary - 12/24V; VA Rating - 50 VA; Frequency Rating - 50/60 Hz; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Size - 2.50 in. H x 3.00 in. W x 3.00 in. D; Terminal Type - Screw, Standard; Additional Information - Single Phase; Manufacturer Series - MO Series

Additional Info: Single Phase