Menu Search
MARCUS TRANSFORMER #MC350I

Transformer, Industrial Control; 347V Primary; 60 Hz; 350 VA

SKU # 75565820186 Manufacturer Series: MC Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Enclosed
Volts, Primary: 347V
Volts, Secondary: 120/240V
VA Rating: 350 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 95 deg C
Size: HxWxD: 4.07 x 4.5 x 7.13 in.
Terminal Type: Screw, Standard

Additional Info: Single Phase