Menu Search
MARCUS TRANSFORMER #MC750H

Transformer, Industrial Control; 347V Primary; 60 Hz; 750 VA

SKU # 75565820281 Manufacturer Series: MC Series
Type: Industrial Control Transformer
Enclosure Construction Style: Enclosed
Volts, Primary: 347V
Volts, Secondary: 120/240V
VA Rating: 750 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 95 deg C
Size: HxWxD: 4.7 x 5.25 x 7.63 in.
Terminal Type: Screw, Standard

Additional Info: Single Phase