You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MARCUS TRANSFORMER #MO150J

Transformer, Industrial Control; 600V Primary; 60 Hz; 150 VA

SKU # 75565830032 Manufacturer Series: MO Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 600V
Volts, Secondary: 120/240V
VA Rating: 150 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 3.13 x 3.75 x 4.02 in.
Terminal Type: Screw, Standard

Additional Info: Single Phase