Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
MARCUS TRANSFORMER #MO200J

Transformer, Industrial Control; 600V Primary; 60 Hz; 200 VA

SKU # 75565830099 Manufacturer Series: MO Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 600V
Volts, Secondary: 120/240V
VA Rating: 200 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 2.5 x 3 x 3.27 in.
Terminal Type: Screw, Standard

Additional Info: Single Phase