Menu Search
MARCUS TRANSFORMER #MO100C

Transformer, Industrial Control; Open Enclosure; 100 VA

SKU # 75565830002 Manufacturer Series: MO Series
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 208/416V
Volts, Secondary: 12/24V
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 2.5 x 3 x 3.27 in.
Terminal Type: Screw, Standard

Additional Info: Single Phase