Menu Search
REX MANUFACTURING #CS100HK

Transformer, Industrial Control; 480V Primary; 50/60 Hz; 100 VA

SKU # 62575695047 Manufacturer Series: CS Series
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480V
Volts, Secondary: 120/240V
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 2.5 x 3 x 3.75 in.
Terminal Type: Screw