Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 600V; Volts, Secondary - 120/240V; VA Rating - 100 VA; Frequency Rating - 50/60 Hz; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Size - 3.13" H x 3.75" W x 4.25" D; Terminal Type - Screw, Standard; Manufacturer Series - CS Series