(0)

REX MANUFACTURING #CS1000HK

Industrial Control Transformer 1000 VA 60 Hz

SKU: 62575698908
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480V
Volts, Secondary: 120/240V
VA Rating: 1000 VA
Frequency Rating: 60 Hz
Insulation Class: 155 deg C
Temperature Rise: 100 deg C
Size: HxWxD: 4.38 x 5.25 x 7 in.
Manufacturer Series: CS Series
Description
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 480V; Volts, Secondary - 120/240V; VA Rating - 1000 VA; Frequency Rating - 60 Hz; Insulation Class - 155 deg C; Temperature Rise - 100 deg C; Size - 4.38 in. H x 5.25 in. W x 7.00 in. D; Additional Information - Single Phase; Manufacturer Series - CS Series
Additional Info: Single Phase