Menu Search
REX MANUFACTURING #CS1500HA

Transformer, Industrial Control; 480V Primary; 50/60 Hz; 1500 VA

SKU # 62575692001 Manufacturer Series: CS Series
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480V
Volts, Secondary: 120V
VA Rating: 1500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 5.63 x 6.75 x 7.25 in.
Terminal Type: Screw