Menu Search

REX MANUFACTURING #CS250AW

Industrial Control Transformer 250 VA 60 Hz

SKU: 62575692018
Manufacturer Series: CS Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 120V
Volts, Secondary: 24V
VA Rating: 250 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 3.13 x 3.75 x 5 in.
Description
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 120V; Volts, Secondary - 24V; VA Rating - 250 VA; Frequency Rating - 60 Hz; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Size - 3.13 in. H x 3.75 in. W x 5.00 in. D; Additional Information - Single Phase; Manufacturer Series - CS Series
Additional Info: Single Phase