(0)

REX MANUFACTURING #CS50HK

Industrial Control Transformer 50 VA 50/60 Hz

SKU: 62575695048
Manufacturer Series: CS Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480V
Volts, Secondary: 120/240V
VA Rating: 50 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 2.5 x 3 x 3.5 in.
Terminal Type: Screw
Description
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 480V; Volts, Secondary - 120/240V; VA Rating - 50 VA; Frequency Rating - 50/60 Hz; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Size - 2.50" H x 3.00" W x 3.50" D; Terminal Type - Screw, Standard; Manufacturer Series - CS Series