Industrial Control Transformer 50 VA 60 Hz

SKU: 62575698974
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480V
Volts, Secondary: 24V
VA Rating: 50 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 2.5 x 3 x 4 in.
Manufacturer Series: CS Series
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 480V; Volts, Secondary - 24V; VA Rating - 50 VA; Frequency Rating - 60 Hz; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Size - 2.50 in. H x 3.00 in. W x 4.00 in. D; Additional Information - Single Phase; Manufacturer Series - CS Series
Additional Info: Single Phase