(0)

REX MANUFACTURING #CS500L-Z/C4

Industrial Control Transformer 500 VA 60 Hz

SKU: 62575698897
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480V
Volts, Secondary: 12/24V
VA Rating: 500 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 4.38 x 5.25 x 5 in.
Fusing: Secondary Fuse Clips
Manufacturer Series: CS Series
Description
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 240/480V; Volts, Secondary - 12/24V; VA Rating - 500 VA; Frequency Rating - 60 Hz; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Size - 4.38 in. H x 5.25 in. W x 5.00 in. D; Fusing - Secondary Fuse Clips; Additional Information - Single Phase; Manufacturer Series - CS Series
Additional Info: Single Phase