Menu Search
REX MANUFACTURING #CS150HK

Transformer, Industrial Control; 480V Primary; 50/60 Hz; 100 VA

SKU # 62575695046 Manufacturer Series: CS Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480V
Volts, Secondary: 120/240V
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 3.13 x 3.75 x 4.25 in.
Terminal Type: Screw