Menu Search
TRANSFAB MAGNETIC SOLUTIONS #DO1500UH

Control Transformer, 1500 VA, 480/600 VAC Primary, Open

SKU # 84570298967 Manufacturer Series: Series DO
Type: Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480/600 VAC
Volts, Secondary: 120/240 VAC
VA Rating: 1500 VA
Frequency Rating: 50/60Hz
Insulation Class: Class H 180°C
Temperature Rise: < 120°C
Size: LxWxH: 7-1/2 x 6-3/8 x 6 in.
Terminal Type: Screw Lug

The DO/DC/DL series of control transformers offer maximum flexibility for reduced inventory and multiple voltage applications. These general purpose lines offer superior performance, silent operation and rugged mechanical design for all types of applicati