Menu Search
Control Transformers Industrial Control Transformer 100 VA

TRANSFAB MAGNETIC SOLUTIONS #DO0100HH

Industrial Control Transformer 100 VA

SKU #84570230019
Manufacturer Series: DO Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 120/240V
Volts, Secondary: 120/240V
VA Rating: 100 VA
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Terminal Type: Screw

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 120/240V; Volts, Secondary - 120/240V; VA Rating - 100 VA; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Terminal Type - Screw; Manufacturer Series - DO Series