Menu Search
TRANSFAB MAGNETIC SOLUTIONS #DO0150LH

Transformer, Industrial Control; Open Enclosure; 50/60 Hz; 150 VA

SKU # 84570210351 Manufacturer Series: DO Series
View more versions of this product
VA Rating: 150 VA
Size: HxWxD: 3.2 x 3.75 x 4.22 in.
Terminal Type: Screw, Standard
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 347/380V
Volts, Secondary: 120/240V
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C

Additional Info: Single Phase