Menu Search
TRANSFAB MAGNETIC SOLUTIONS #DO150UH

Transformer, Industrial Control; 120/240V Secondary; 150 VA

SKU # 84570298965 Manufacturer Series: DO Series
View more versions of this product
VA Rating: 150 VA
Frequency Rating: 60 Hz
Size: HxWxD: 4.22 x 3.75 x 3.2 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480/600V
Volts, Secondary: 120/240V
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Terminal Type: Screw