Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 347/380V; Volts, Secondary - 120/240V; VA Rating - 1500 VA; Frequency Rating - 50/60 Hz; Insulation Class - 180 deg C; Temperature Rise - 120 deg C; Size - 6.38 in. H x 7.50 in. W x 6.00 in. D; Terminal Type - Screw, Standard; Additional Information - Single Phase; Manufacturer Series - DO Series
Additional Info: Single Phase