Menu Search
Control Transformers Industrial Control Transformer 250 VA 50/60 Hz

TRANSFAB MAGNETIC SOLUTIONS #DO0250NH

Industrial Control Transformer 250 VA 50/60 Hz

SKU #84570230064
Manufacturer Series: DO Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 208/416V
Volts, Secondary: 120/240V
VA Rating: 250 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 3.83 x 4.5 x 4.5 in.
Terminal Type: Screw, Standard

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 208/416V; Volts, Secondary - 120/240V; VA Rating - 250 VA; Frequency Rating - 50/60 Hz; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Size - 3.83 in. H x 4.50 in. W x 4.50 in. D; Terminal Type - Screw, Standard; Additional Information - Single Phase; Manufacturer Series - DO Series

Additional Info: Single Phase