Menu Search
TRANSFAB MAGNETIC SOLUTIONS #DC0350UH

Transformer, Industrial Control; 480/600V Primary; 350 VA

SKU # 84570230251 Manufacturer Series: DC Series
View more versions of this product
VA Rating: 350 VA
Size: HxWxD: 4.12 x 4.5 x 7.6 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Enclosed
Volts, Primary: 480/600V
Volts, Secondary: 120/240V
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C

Additional Info: Junction Box Enclosure, Single Phase