Industrial Control Transformer 50 VA 60 Hz

SKU: 84570294676
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial Control Transformer
Enclosure Construction Style: Enclosed
Volts, Primary: 120V
Volts, Secondary: 24V
VA Rating: 50 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 2.5 x 2.63 x 5.02 in.
Manufacturer Series: DC Series
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Enclosed; Volts, Primary - 120V; Volts, Secondary - 24V; VA Rating - 50 VA; Frequency Rating - 60 Hz; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Size - 2.50 in. H x 2.63 in. W x 5.02 in. D; Additional Information - Junction Box Enclosure, Single Phase; Manufacturer Series - DC Series
Additional Info: Junction Box Enclosure, Single Phase