Menu Search
TRANSFAB MAGNETIC SOLUTIONS #DO0050NH

Transformer, Industrial Control; 208/416V Primary; 50 VA

SKU # 84570292023 Manufacturer Series: DO Series
View more versions of this product
VA Rating: 50 VA
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Terminal Type: Screw
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 208/416V
Volts, Secondary: 120/240V